Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Gamma Wipe™ VP Wiper

Catalog No. 17897227 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-897-227 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-897-227 Supplier Berkshire™ Supplier No. GWVPST0940
Add to Cart
Add to Cart
This item is not returnable. View return policy

This polyester, cleanroom laundered wiper is recommended for ISO Class 3 and above environments, providing the highest level of cleanliness and chemical compatibility.

  • Ultrasonically sealed edges
  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance and absorbency
  • Increases cleaning protocol consistency
  • Light weight, high absorbency material design reduces actual cost in use as compared to heavier weight products
  • Chemically compatible with common cleaning and disinfecting solutions including isopropyl alcohol, phenols, bleaches and quarternary ammonium compounds
  • 20 Sheets/Pk.

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Cleanroom Disinfection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.