Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire International™ Gamma Wipe™ -VP Wiper

Catalog No. 19266700 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-266-700 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-266-700 Supplier Berkshire International™ Supplier No. GWVPST25LE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

VP Wiper has sterile, sealed edge and is cleanroom laundered. Made of 100% polyester knit.

VP Wiper has sterile, sealed edge and is cleanroom laundered. Made of 100% polyester knit.

  • <20 EU/device to <0.5 EU/mL
  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance
  • Light weight, high absorbency material design reduces actual cost in use compared to heavier weight products
  • High absorbency

Cleanroom, VP wiper, sterile wiper, sealed edge wiper

Specifications

Product Type Sealed Edge Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 3 cm
Width (English) 12 in.
Width (Metric) 3 cm
Material Polyester Knit (1%)
Dimensions (L x W) 12 x 12 in.
For Use With (Application) ISO Class 3 to 5, Cleanroom Class 1 to 100, EU Grade A/B/C/D
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.