Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC American Garage Door Supply Brushseal, 2 in Brush, 1 ea

Catalog No. 502816466
Encompass

This brush weatherseal is designed for various garage door types, featuring a black multifilament polypropylene brush with a clear anodized aluminum holder. It provides an effective seal against the elements for commercial, industrial, roll-up, and sectional garage doors.

  • Made with black multifilament polypropylene brush and clear anodized aluminum holder
  • Suitable for commercial, industrial, roll-up, and sectional garage doors
  • Includes pre-punched slotted holes in holder and self-drilling fasteners for installation
  • Meets UL Listed 28H6 standards
  • Brush length: 2 in
  • Overall width: 8 ft
  • Holder length: 3 in
  • Minimum flexibility temperature: 158 Degrees F

Catalog No. 50-281-6466 Supplier MSC Supplier No. 14098024
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This brush weatherseal is designed for various garage door types, featuring a black multifilament polypropylene brush with a clear anodized aluminum holder. It provides an effective seal against the elements for commercial, industrial, roll-up, and sectional garage doors.

  • Made with black multifilament polypropylene brush and clear anodized aluminum holder
  • Suitable for commercial, industrial, roll-up, and sectional garage doors
  • Includes pre-punched slotted holes in holder and self-drilling fasteners for installation
  • Meets UL Listed 28H6 standards
  • Brush length: 2 in
  • Overall width: 8 ft
  • Holder length: 3 in
  • Minimum flexibility temperature: 158 Degrees F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.