Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GARAGE DOOR BRUSHSEAL

Catalog No. 502817316
Encompass

This Garage & Dock Door Sweep provides a weather-tight seal, designed for robust performance with its anodized aluminum flange and polypropylene bristles.

  • Flange constructed from anodized aluminum
  • Features polypropylene bristle material
  • Overall height of 6 in.
  • Bristle length measures 3 in.
  • Flange width of 3 in.
  • Overall length of 10 in.

Catalog No. 50-281-7316 Supplier MSC Supplier No. 14098321
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Garage & Dock Door Sweep provides a weather-tight seal, designed for robust performance with its anodized aluminum flange and polypropylene bristles.

  • Flange constructed from anodized aluminum
  • Features polypropylene bristle material
  • Overall height of 6 in.
  • Bristle length measures 3 in.
  • Flange width of 3 in.
  • Overall length of 10 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.