Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Garden Fork with Fiberglass Handle
SDP

Catalog No. 19173921 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
40 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-173-921 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-921 Supplier Ampco Supplier No. F5FG
Add to Cart
Add to Cart

Garden fork with 4 tines. Made of aluminum bronze alloy with fiberglass handle. Non-sparking, non-magnetic, and corrosion-resistant with lifetime warranty.

  • Please see image for more information regarding measurements.
  • Fork width (a): 7 in.
  • Fork tine length (b): 11 and 1/2 in.
  • Overall length: 40 in.

Specifications

Product Type Pitchfork
Length (English) 40 in.
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.