Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Garment Bag, 54 in., 0.6000 mil, 360/Pk.

Catalog No. 501914097
Encompass

This garment bag is designed for protecting clothing during storage or transport, featuring a clear film for easy content identification.

  • Width: 21 in.
  • Height: 54 in.
  • Depth: 4 in.
  • Thickness: 0.6000 mil
  • Color: Clear for easy content identification
  • Supplied in a quantity of 360 bags

Catalog No. 50-191-4097 Supplier MSC Supplier No. 39535711
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This garment bag is designed for protecting clothing during storage or transport, featuring a clear film for easy content identification.

  • Width: 21 in.
  • Height: 54 in.
  • Depth: 4 in.
  • Thickness: 0.6000 mil
  • Color: Clear for easy content identification
  • Supplied in a quantity of 360 bags

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.