Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Gas Cocks
SCI_ED

Catalog No. S37785 Shop All Diversified Spaces Products
Change view
Click to view available options
Type:
360° Gas Cock
90° Gas Cock
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S37785 360° Gas Cock
S37778 90° Gas Cock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37785 Supplier Diversified Spaces™ Supplier No. 100466
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Shut off flow of natural gas or liquid propane through a piping system.

  • Chrome-plated brass
  • Deck mounted turret base with two valves
  • Quarter-turn open/close
  • Chrome plated brass ball
  • Molded PTFE seals
  • Spring-loaded stopcocks
  • Snap-in buttons
  • Fitting with ground key valve
  • Serrated outlets (Length: 48mm, Tapering: 14 to 7mm, Outlet bore: 3mm)

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

Specifications

Description Angle: 360°C
Color Chrome
Color Code Blue
Material Chrome-plated Brass
Type 360° Gas Cock
Width (English) 7 in.
Width (Metric) 17.78 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Depth (English) 4 in.
Depth (Metric) 10.16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.