Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Karcher Pressure Washer, 2.3 GPM, 2400 PSI, Gas, 1 ea

Catalog No. 502819043
Encompass

This pressure washer is designed for cold water applications, offering efficient cleaning with a powerful gas-powered Honda engine. It delivers a flow rate of 2.3 GPM and 2400 PSI of pressure.

  • Features a gas-powered Honda engine
  • Axial-cam pump type
  • Includes a 50 ft hose
  • Provides 2400 PSI pressure
  • Designed for cold water applications
  • Delivers 2.3 GPM flow rate

Catalog No. 50-281-9043 Supplier MSC Supplier No. 16616922
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pressure washer is designed for cold water applications, offering efficient cleaning with a powerful gas-powered Honda engine. It delivers a flow rate of 2.3 GPM and 2400 PSI of pressure.

  • Features a gas-powered Honda engine
  • Axial-cam pump type
  • Includes a 50 ft hose
  • Provides 2400 PSI pressure
  • Designed for cold water applications
  • Delivers 2.3 GPM flow rate

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.