Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Gas Cylinder Barricade Rack Pallet

Catalog No. 19085810 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W x H):
33.5 x 30 x 32 in.
65 x 30 x 32in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-085-810 65 x 30 x 32in.
19-085-809 33.5 x 30 x 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-085-810 Supplier Justrite™ Supplier No. 35226
  • $5,258.00
    $3,591.65 / Each of 1

    Save $1,666.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Gas Cylinder Barricade Rack Pallet with Ramp is an end-load oriented rack pallet that allows users to transport multiple gas cylinders securely with a forklift

  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Barricade racks surround cylinders with structural steel tubing
  • Continuously seam welded at all junction points and mounted to the pallet
  • Sealed with exterior grade powder-coat paint for long lasting strength, durability and dependability
  • Tops ground smooth and capped with high-density polyethylene (HDPE) caps to prevent corrosion and injuries
  • Features two levels of welded steel chains for each cylinder and clasps to connect the chains to the rack, ensuring a snug fit

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Material Steel
Color Black
Description 12 Cylinders
Dimensions (L x W x H) 65 x 30 x 32in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders up to 11 in. (279 mm) dia.
Height (Metric) 838 mm
Length (Metric) 1676 mm
Weight (English) 197 lb.
Width (Metric) 1219 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.