Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Gas Cylinder Barricade Rack Pallet

Catalog No. p-7139043 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W x H):
33.5 x 30 x 32 in.
65 x 30 x 32in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-085-809 33.5 x 30 x 32 in.
19-085-810 65 x 30 x 32in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-085-809 Supplier Justrite™ Supplier No. 35224
Only null left
Add to Cart
Add to Cart

Justrite™ Gas Cylinder Barricade Rack Pallet with Ramp is an end-load oriented rack pallet that allows users to transport multiple gas cylinders securely with a forklift

  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Barricade racks surround cylinders with structural steel tubing
  • Continuously seam welded at all junction points and mounted to the pallet
  • Sealed with exterior grade powder-coat paint for long lasting strength, durability and dependability
  • Tops ground smooth and capped with high-density polyethylene (HDPE) caps to prevent corrosion and injuries
  • Features two levels of welded steel chains for each cylinder and clasps to connect the chains to the rack, ensuring a snug fit

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Material Steel
Color Black
Description 6 Cylinder Capacity
Dimensions (L x W x H) 33.5 x 30 x 32 in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders up to 10 in. (254 mm) dia.
Height (Metric) 940 mm
Length (Metric) 1372 mm
Weight (English) 104 lb.
Width (Metric) 610 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.