Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Gas Cylinder Connection Set
SDP

Catalog No. 5000217498 Shop All BINDER Inc. Products
Change view
Click to view available options
For Use With (Application):
CO2 Gas
Nitrogen Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
50-002-17498 CO2 Gas
50-002-17500 Nitrogen Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 50-002-17498 Supplier BINDER™ Supplier No. 80120015
Only null left
Add to Cart
Add to Cart

For O2, N2 consisting of a gas tank pressure regulator with connection parts and 5 m hose

  • Gas tank pressure regulator
  • With connection parts and 5 meter hose
  • For Use With : series C, CB
  • For use with CB series incubators

Specifications

For Use With (Equipment) BINDER Units CB 170, CB 260, CBF 170, CBF 260
Type Gas Connection
For Use With (Application) CO2 Gas
Includes 5 m Hose
Weight (English) 4.41 lb.
Weight (Metric) 2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.