Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Gas Cylinder Forklift Pallet with Firewall, End Loaded

Catalog No. 19085808 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
12 Cylinders
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-085-808 12 Cylinders
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-808 Supplier Justrite™ Supplier No. 35222
  • $5,298.00
    $3,619.65 / Each of 1

    Save $1,678.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Gas Cylinder Forklift Pallet with Firewall is constructed from steel-encased Marinite™ I, which creates a one-hour fire barrier between the fuel and oxidizer

  • Steel encased Marinite™ I creates a one-hour fire barrier between the fuel and oxidizer, exceeding the minimum NFPA 55, OSHA and CGA standards
  • Fully enclosed 7.75in wide (197mm) forklift channels with two way access
  • Textured finish on the pallet provides a non-skid surface
  • Transport multiple gas cylinders securely with a forklift using these end-load oriented pallets
  • Secure a group of gas cylinders using the two included 10,000lb (4,536kg) DOT compliant straps that attaches to frame at either 12, 24 or 36in (305, 610, or 915mm) from the deck
  • Fully welded construction from 11-gauge (3mm) hot-rolled steel and structural tube steel, powder-coated to ensure longevity and chemical resistance

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Gas Cylinder Forklift Pallet with Firewall
Holds 12 Cylinders
Material Steel, Marinite I
Color Black
Description End loaded
Dimensions (L x W x H) 65 x 60 x 32in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 1981 mm
Length (Metric) 1219 mm
Weight (English) 174 lb.
Width (Metric) 813 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.