Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Gas Cylinder Forklift Pallet, Individually Secured

Catalog No. 19085811 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
2 Cylinders
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-085-811 2 Cylinders
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-811 Supplier Justrite™ Supplier No. 35228
  • $1,260.00
    $860.65 / Each of 1

    Save $399.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Gas Cylinder Forklift Pallet allows users to transport multiple gas cylinders securely with a forklift using these pallets

  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
  • Accepts cylinders from 4 to 12in (102- to 305-mm) in diameter
  • Fully welded construction from 11-gauge (3mm) hot-rolled steel, powder-coated to ensure longevity and chemical resistance
  • Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket
  • For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Holds 2 Cylinders
Material Steel
Color Gray
Description Individually Secured
Dimensions (L x W x H) 65 x 60 x 32in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders, 2-cylinder capacity
Height (Metric) 838 mm
Length (Metric) 610 mm
Weight (English) 46 lb.
Width (Metric) 610 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.