Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Gas Cylinder Label, Header: DANGER, Legend: ACETYLENE

Catalog No. 19107306 Shop All Brady Corporation Products
Change view
Click to view available options
Adhesive Type:
Self-adhesive
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type
19-107-306 Self-adhesive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-107-306 Supplier Brady™ Supplier No. 60311
  • $37.75
    $26.65 / Pack of 10

    Save $11.10

    29% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To promote safety and safe handling of gas cylinders. Brady gas cylinder labels helps to identify content of the cylinder

  • Pre-printed labels to identify gas container contents
  • Made of B-235 self-adhesive paper
  • Easily removable with no residue on the surface

Specifications

Description Abrasion resistant
Adhesive Type Self-adhesive
Color Black, Red, White
Finish Semi-gloss
Format Label
Material Paper (B-235)
Product Type Gas cylinder label
Display Text Header: DANGER, Legend: ACETYLENE
Quantity 10/Pk.
Size (English) 5 x 3 in. (W x H)
Size (Metric) 12.7 x 7.6 cm (W x H)
Thickness (English) 0.0038 in.
Length (English) 3 in.
Width (English) 5 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.