Learn More
Description
- Pre-printed labels to identify gas container contents
- Made of B-235 self-adhesive paper
- Easily removable with no residue on the surface
Specifications
Specifications
| Description | Abrasion resistant |
| Adhesive Type | Self-adhesive |
| Color | Black, Red, White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Paper (B-235) |
| Product Type | Gas cylinder label |
| Display Text | Header: DANGER, Legend: PROPANE GAS |
| Quantity | 10/Pk. |
| Size (English) | 5 x 3 in. (W x H) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.