Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Gas Cylinder Mobile Stand

Catalog No. 19085829 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
1 Cylinder
2 Cylinders
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-085-829 2 Cylinders
19-085-827 1 Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-085-829 Supplier Justrite™ Supplier No. 35292
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Gas Cylinder Mobile Stand accommodate cylinders from 4 to 10-inch, and are suitable for over-the-road gas cylinder transportation

  • Locking collar and post system adds vise-like holding capability to immobilize the cylinder
  • Use of safety cylinder caps ensures DOT compliance
  • Heavy-duty 1.5 x 54in (38mm x 1372mm) polypropylene support straps, rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely to prevent tipping
  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
  • Fully welded construction using 11-gauge (3mm) steel provides structural integrity
  • Powder-coating provides chemical resistance for a long service lift
  • Locking post extends up to 66in (1677mm) in height
  • Pre-drilled holes in base designed for required floor mounting with application specific fasteners (not included)
  • For an improved level of safety on any installation, mobile stands include openings to retrofit secondary support chains, one for each strap. Order model 35366 to get optional chain(s)

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Gas Cylinder Mobile Stand
Holds 2 Cylinders
Material Steel
Color Gray
Dimensions (L x W x H) 64 x 32 x 28in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 1041 mm
Length (Metric) 267 mm
Weight (English) 21 lb.
Width (Metric) 705 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.