Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Gas Cylinder Process Stand

Catalog No. 19085840 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
1 Cylinder
2 Cylinders
3 Cylinders
4 Cylinders
4 Cylinders, back-to-back
6 Cylinders, back-to-back
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-085-840 6 Cylinders, back-to-back
19-085-834 1 Cylinder
19-085-835 2 Cylinders
19-085-836 3 Cylinders
19-085-837 4 Cylinders
19-085-839 4 Cylinders, back-to-back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-085-840 Supplier Justrite™ Supplier No. 35314
  • $1,921.00
    $1,312.65 / Each of 1

    Save $608.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Gas Cylinder Process Stand is designed for the safe storage and distribution of industrial and commercial compressed gas cylinders. Prevent dangerous tipping situations.

  • Securely mount cylinder controls and cross-over devices
  • Welded construction using 11-gauge (3mm) steel provides structural integrity and longevity
  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
  • Accepts cylinders from 4 to 12in (102 to 305mm) in diameter
  • Powder-coated to ensure long service life and chemical resistance
  • Pre-drilled holes in base for floor mounting with application specific fasteners (not included).
  • Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket
  • For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location.

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Gas Cylinder Process Stand
Holds 6 Cylinders, back-to-back
Material Steel
Color Gray
Description Mounted with elevated panels
Dimensions (L x W x H) 30 x 30 x 26 in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 1829 mm
Length (Metric) 584 mm
Weight (English) 59 lb.
Width (Metric) 1219 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.