Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Gas Cylinder Support Bracket

Catalog No. 19085821 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
1 Cylinder, 4 to 12 in.
1 Cylinder, 9 to 16 in.
2 Cylinders, 4 to 12 in.
Material:
HDPE
Stainless Steel
Steel
Includes:
Support chain
Support Bracket only
Support chain
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Material Includes
19-085-821 2 Cylinders, 4 to 12 in. Steel Support chain
19-085-815 1 Cylinder, 4 to 12 in. Stainless Steel Support Bracket only
19-085-816 1 Cylinder, 4 to 12 in. Steel Support chain
19-085-817 1 Cylinder, 4 to 12 in. HDPE Support chain
19-085-819 1 Cylinder, 9 to 16 in. Steel Support Bracket only
19-085-820 2 Cylinders, 4 to 12 in. Stainless Steel Support Bracket only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-085-821 Supplier Justrite™ Supplier No. 35268
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Gas Cylinder Support Bracket provides a quick and easy solution for storing gas cylinders when space is at premium

  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip (not available on HDPE model)
  • Optional secondary support chain for an improved level of safety on any installation
  • Designed for wall mounting applications
  • Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature nylong side latch or steel cinch buckle and hold individual cylinders securely against bracket

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Holds 2 Cylinders, 4 to 12 in.
Material Steel
Color Gray
Description Wall mount
Dimensions (L x W x H) 69 x 35 x 22in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 108 mm
Includes Support chain
Length (Metric) 57 mm
Weight (English) 4 lb.
Width (Metric) 603 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.