Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems GAS DIFFUSER STONES

Catalog No. NC2459139
Encompass_Preferred

  • Shape: Spherical
  • Diameter: 25.4 mm
  • Material: ALUNDUM fused crystalline aluminum oxide
  • Pore type: Fine porous
  • Fitting material: Cadmium-plated brass
  • Fitting type: Nipple, serrated
  • Compatible with: 4.76 mm rubber tubing
  • Manufacturer: Saint-Gobain

Catalog No. NC2459139 Supplier Accuflow Systems Supplier No. 3254306 EA
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Shape: Spherical
  • Diameter: 25.4 mm
  • Material: ALUNDUM fused crystalline aluminum oxide
  • Pore type: Fine porous
  • Fitting material: Cadmium-plated brass
  • Fitting type: Nipple, serrated
  • Compatible with: 4.76 mm rubber tubing
  • Manufacturer: Saint-Gobain

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.