Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Karcher Pressure Washer, 3000 psi, 3.5 GPM, 1 ea

Catalog No. 502818996
Encompass

This pressure washer is engineered for demanding applications, providing 3,000 psi of pressure and a 3.5 GPM flow rate. It features a gas engine and utilizes hot water for effective cleaning.

  • Delivers 3,000 psi maximum pressure
  • Provides 3.5 GPM flow rate
  • Powered by a gas engine for heavy-duty use
  • Utilizes hot water for superior cleaning
  • Equipped with a Triplex Plunger Pump
  • Includes a 50 ft. hose with 0.375 in. diameter
  • Features detergent injection for enhanced cleaning
  • Comes with an EASY!Force Trigger Gun
  • Meets ETL standards

Catalog No. 50-281-8996 Supplier MSC Supplier No. 16616864
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This pressure washer is engineered for demanding applications, providing 3,000 psi of pressure and a 3.5 GPM flow rate. It features a gas engine and utilizes hot water for effective cleaning.

  • Delivers 3,000 psi maximum pressure
  • Provides 3.5 GPM flow rate
  • Powered by a gas engine for heavy-duty use
  • Utilizes hot water for superior cleaning
  • Equipped with a Triplex Plunger Pump
  • Includes a 50 ft. hose with 0.375 in. diameter
  • Features detergent injection for enhanced cleaning
  • Comes with an EASY!Force Trigger Gun
  • Meets ETL standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.