Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Generac Pressure Washer, 3300 PSI, 3 GPM, 1 ea

Catalog No. 502816959
Encompass

Generac XC Series pressure washers are engineered for commercial applications, featuring a 3-wheel design for efficient jobsite mobility. They offer increased storage with an integrated 5-gallon bucket holder and a folding handlebar for compact transport and storage, delivering commercial-grade cleaning performance.

  • Rugged frame: 1.25 in welded steel tube with 12 gauge formed steel baseplate.
  • Oversized never flat wheels: Navigate rugged jobsite terrain with ease.
  • Ergonomic spray gun: Features quick change connections, stabilizing side handle, molded grip, and an easier-to-pull trigger.
  • Pressure control valve: Allows for adjustable cleaning power.
  • Flex hose (25 ft): Durable and non-marring, prevents scuff marks.

Catalog No. 50-281-6959 Supplier MSC Supplier No. 29422227
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Generac XC Series pressure washers are engineered for commercial applications, featuring a 3-wheel design for efficient jobsite mobility. They offer increased storage with an integrated 5-gallon bucket holder and a folding handlebar for compact transport and storage, delivering commercial-grade cleaning performance.

  • Rugged frame: 1.25 in welded steel tube with 12 gauge formed steel baseplate.
  • Oversized never flat wheels: Navigate rugged jobsite terrain with ease.
  • Ergonomic spray gun: Features quick change connections, stabilizing side handle, molded grip, and an easier-to-pull trigger.
  • Pressure control valve: Allows for adjustable cleaning power.
  • Flex hose (25 ft): Durable and non-marring, prevents scuff marks.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.