Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dormont Blue Hose Gas Safety Hose, 1 in. ID, 4 ft. L, 304 Stainless Steel, 1 ea

Catalog No. 502778437
Encompass_Preferred

This 1 in. ID gas connector is designed for use with moveable commercial cooking equipment such as gas fryers, ovens, and dryers. It features a durable construction with a 304 stainless steel corrugated inner tube protected by a tight-weave stainless steel braid. An antimicrobial PVC coating covers the hose, inhibiting the growth of bacteria, mold, and mildew. The connector is equipped with 360° rotational technology fittings on both ends to reduce stress during appliance movement.

  • Features 1 in. MNPT end connections
  • Includes an antimicrobial PVC outer coating
  • Engineered for moveable commercial kitchen appliances
  • Includes 360° rotational fittings at both ends to minimize stress
  • Meets ANSI Z21.69 and CSA 6.16 standards
  • Rated for a maximum operating pressure of 0.5 psi
  • Flow capacity of 451,000 BTU/hr

Catalog No. 50-277-8437 Supplier Grainger Supplier No. 18D838
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 1 in. ID gas connector is designed for use with moveable commercial cooking equipment such as gas fryers, ovens, and dryers. It features a durable construction with a 304 stainless steel corrugated inner tube protected by a tight-weave stainless steel braid. An antimicrobial PVC coating covers the hose, inhibiting the growth of bacteria, mold, and mildew. The connector is equipped with 360° rotational technology fittings on both ends to reduce stress during appliance movement.

  • Features 1 in. MNPT end connections
  • Includes an antimicrobial PVC outer coating
  • Engineered for moveable commercial kitchen appliances
  • Includes 360° rotational fittings at both ends to minimize stress
  • Meets ANSI Z21.69 and CSA 6.16 standards
  • Rated for a maximum operating pressure of 0.5 psi
  • Flow capacity of 451,000 BTU/hr

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.