Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Gas Sampling Bag, PVDF, 12 x 12 in

Catalog No. NC2327763
Encompass_Preferred

PVDF gas sampling bags designed for collection and containment of noncorrosive gas and liquid samples. Heat-sealed seams provide leak resistance, and an on/off valve allows controlled filling and extraction. Sold in 10-unit packs for laboratory sampling workflows.

  • Material: PVDF fluoropolymer film, 2 mil (50 μm)
  • Dimensions: 12 x 12 in (300 x 300 mm)
  • Capacity: 3.8 L
  • Valve: On/off valve, nickel-plated brass hose barb (accepts 6.4 mm / 3/16 in tubing)
  • Packaging: Pack of 10, individually usable bags
  • Reusability: Reusable, not pressure rated
  • Typical applications: Sampling of noncorrosive gases such as CO, SO2, H2S, radon, and mercaptans

Catalog No. NC2327763 Supplier Accuflow Systems Supplier No. D107501110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PVDF gas sampling bags designed for collection and containment of noncorrosive gas and liquid samples. Heat-sealed seams provide leak resistance, and an on/off valve allows controlled filling and extraction. Sold in 10-unit packs for laboratory sampling workflows.

  • Material: PVDF fluoropolymer film, 2 mil (50 μm)
  • Dimensions: 12 x 12 in (300 x 300 mm)
  • Capacity: 3.8 L
  • Valve: On/off valve, nickel-plated brass hose barb (accepts 6.4 mm / 3/16 in tubing)
  • Packaging: Pack of 10, individually usable bags
  • Reusability: Reusable, not pressure rated
  • Typical applications: Sampling of noncorrosive gases such as CO, SO2, H2S, radon, and mercaptans

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.