Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Raymond Gas Spring, M6 Thread Size, 7 19/32 in. Extended Length, 44 lbf Force, 2/Pk.

Catalog No. 502773694
Encompass_Preferred

This item has to be ordered in multiples of 2 per supplier requirements.

These gas springs provide controlled force to assist in the movement and positioning of covers, windows, seats, and other objects. Utilizing internal pressure, the rod and piston mechanism facilitates smooth opening and closing operations. They are designed with a black oxide finish and require the user to provide appropriate end fittings for installation.

  • Force: 44 lbf
  • Extended length: 7-19/32 in.
  • Compressed length: 4-11/16 in.
  • Stroke length: 2-59/64 in.
  • Thread size: M6
  • Operating temperature range: 32°F to 176°F
  • Cylinder diameter: 12 mm
  • Rod diameter: 6 mm
  • Standards: PED approved

Catalog No. 50-277-3694 Supplier Grainger Supplier No. 18AY59
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item has to be ordered in multiples of 2 per supplier requirements.

These gas springs provide controlled force to assist in the movement and positioning of covers, windows, seats, and other objects. Utilizing internal pressure, the rod and piston mechanism facilitates smooth opening and closing operations. They are designed with a black oxide finish and require the user to provide appropriate end fittings for installation.

  • Force: 44 lbf
  • Extended length: 7-19/32 in.
  • Compressed length: 4-11/16 in.
  • Stroke length: 2-59/64 in.
  • Thread size: M6
  • Operating temperature range: 32°F to 176°F
  • Cylinder diameter: 12 mm
  • Rod diameter: 6 mm
  • Standards: PED approved

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.