Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Raymond Gas Spring, Standard, Adjustable Resistance, Black Oxide, 214 lbf, 2/pk

Catalog No. 502773777
Encompass_Preferred

This item has to be ordered in multiples of 2 per supplier requirements.

This standard gas spring is constructed with a durable black oxide finish and is designed for applications requiring adjustable force resistance. Engineered for reliability, this unit supports a force of 214 lbf and features a versatile, non-locking design suitable for various industrial configurations.

  • Force: 214 lbf
  • Adjustable resistance: Yes
  • Stroke: 3.94 in. (100 mm)
  • Extended length: 9 35/64 in.
  • Compressed length: 5 21/32 in.
  • Rod diameter: 0.31 in. (8 mm)
  • Cylinder diameter: 0.75 in. (19 mm)
  • Thread size: M6
  • Operating temperature range: 32°F to 176°F
  • Standards: PED approved

Catalog No. 50-277-3777 Supplier Grainger Supplier No. 18AZ20
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item has to be ordered in multiples of 2 per supplier requirements.

This standard gas spring is constructed with a durable black oxide finish and is designed for applications requiring adjustable force resistance. Engineered for reliability, this unit supports a force of 214 lbf and features a versatile, non-locking design suitable for various industrial configurations.

  • Force: 214 lbf
  • Adjustable resistance: Yes
  • Stroke: 3.94 in. (100 mm)
  • Extended length: 9 35/64 in.
  • Compressed length: 5 21/32 in.
  • Rod diameter: 0.31 in. (8 mm)
  • Cylinder diameter: 0.75 in. (19 mm)
  • Thread size: M6
  • Operating temperature range: 32°F to 176°F
  • Standards: PED approved

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.