Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MANDEL SCIENTIFIC INC GAS TUBE DRYER SET FOR NSX2100
SDP

Catalog No. NC2949114
Encompass

  • Gas tube dryer set designed for NSX-2100 series analyzers.
  • Utilizes fluoropolymer-based hollow fiber membrane technology.
  • Effectively removes water vapor from gas streams.
  • Prevents moisture interference in analytical measurements.
  • Passive operation—no external power required.
  • Lower running costs and easy integration into lab setups.
  • Compact and lightweight design for flexible installation.
  • Low maintenance requirements.
  • Compatible with NSX-2100 series analyzers.
  • Inlet gas pressure maximum: 0.85 MPa (120 psig).
  • Purge gas pressure maximum: 0.05 MPa (7.1 psig).
  • Overall dryer length: 690 mm (27.2 in).
  • Purging gas port distance: 600 mm (23.6 in).
  • Typical purge gas flow ratio: 10-20% of supply gas flow rate.
  • Mountable in any position.

Catalog No. NC2949114 Supplier MANDEL SCIENTIFIC INC Supplier No. NSTN6RPC
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Gas tube dryer set designed for NSX-2100 series analyzers.
  • Utilizes fluoropolymer-based hollow fiber membrane technology.
  • Effectively removes water vapor from gas streams.
  • Prevents moisture interference in analytical measurements.
  • Passive operation—no external power required.
  • Lower running costs and easy integration into lab setups.
  • Compact and lightweight design for flexible installation.
  • Low maintenance requirements.
  • Compatible with NSX-2100 series analyzers.
  • Inlet gas pressure maximum: 0.85 MPa (120 psig).
  • Purge gas pressure maximum: 0.05 MPa (7.1 psig).
  • Overall dryer length: 690 mm (27.2 in).
  • Purging gas port distance: 600 mm (23.6 in).
  • Typical purge gas flow ratio: 10-20% of supply gas flow rate.
  • Mountable in any position.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.