Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gast™ Oilless Rocking Piston Air Compressors and Vacuum Pumps

Catalog No. 0109320
Change view
Click to view available options
Flow Rate:
3.4 L/min. to 5.5 CFM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-093-20 3.4 L/min. to 5.5 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-093-20 Supplier Gast™ Supplier No. ROAP231AA

Perfect choice for several applications

Available in standard twin, and miniature styles.

  • Quiet
  • Oilless
  • Durable
  • Lightweight
  • Rugged Construction
  • Field Service Capability
  • Corrosion Resistant

  • Oxygen concentrators
  • Beverage dispensing
  • Body fluid analysis
  • Automotive suspension
  • Dental vacuum ovens
  • Vacuum frames
  • Core drilling

Specifications

Horsepower 0.05 to 0.5 hp
Electrical Requirements 115 V 60 Hz
Flow Rate 3.4 L/min. to 5.5 CFM
Frequency 60 Hz
Maximum Pressure 175 psi
Voltage 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.