Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Gate Opening Steel Self-Locking Carabiner

Catalog No. 17103780
Change view
Click to view available options
Load Bearing Capacity (English):
3,600 lb. Gate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-780 3,600 lb. Gate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-780 Supplier Werner Co. Supplier No. A100301
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Carabiner for 3600 lb. gate.

3/4 in. gate opening that securely attach lanyards or lifelines to anchorages.

Specifications

Product Type Carabiner
Certifications/Compliance ANSI z359.12-2019,OSHA Compliant
For Use With (Equipment) Lanyards, Lifelines
Style Anchorage Connector
Width (Metric) 5.842 cm
Dimensions (L x W) 4.1 x 2.3 in.
Width (English) 2.3 in.
Dimensions (L x W x H) 4.1 x 2.3 x 0.8 in.
Load Bearing Capacity (English) 3,600 lb. Gate
Height (Metric) 2.032 cm
Load Bearing Capacity (Metric) 1632.933 kg gate
Weight (Metric) 0.238 kg
Height (English) 0.8 in.
Length (English) Opening 0.75 in.
Length (Metric) Opening 1.905 cm
Weight (English) 0.525 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.