Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Industrial Corrugated Box, 48x40x48 in, Single Wall, 5/Pk

Catalog No. 501916383
Encompass

This corrugated shipping box is designed for consolidating multiple piece shipments, serving as a master pack for smaller cartons, or protecting irregularly shaped items. It features a single wall construction from kraft corrugated with a 65 lb capacity, making it suitable for bulky, hard-to-pack items. Boxes are sold and shipped flat in bundle quantities.

  • Overall length: 48 in
  • Overall width: 40 in
  • Overall height: 48 in
  • Gaylord container bottom type
  • Rectangular shape
  • Load capacity: 65 lb
  • Brown color
  • Single wall construction
  • Kraft material

Catalog No. 50-191-6383 Supplier MSC Supplier No. 39559141
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This corrugated shipping box is designed for consolidating multiple piece shipments, serving as a master pack for smaller cartons, or protecting irregularly shaped items. It features a single wall construction from kraft corrugated with a 65 lb capacity, making it suitable for bulky, hard-to-pack items. Boxes are sold and shipped flat in bundle quantities.

  • Overall length: 48 in
  • Overall width: 40 in
  • Overall height: 48 in
  • Gaylord container bottom type
  • Rectangular shape
  • Load capacity: 65 lb
  • Brown color
  • Single wall construction
  • Kraft material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.