Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Qualification Standards Kit, GC TCD ALS, Reference, Liquid, 10 mL

Catalog No. 502390492 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This GC standards kit assesses Gas Chromatography (GC) systems with a Thermal Conductivity Detector (TCD) and a liquid autosampler. It provides standards for verifying reproducibility and other functional tests, ensuring proper performance and preventing wasted time.

  • Assesses GC systems with TCD and liquid autosampler performance
  • Verifies system reproducibility and functional tests
  • Ensures proper GC system performance before analysis
  • Prevents wasted analysis time
  • Separation mode: GC
  • Detection method: TCD
  • Formulation: Liquid
  • Storage condition: Room temperature
  • System type: GC-TCD
  • Quantitative: Yes
  • Shelf life: 12 months
  • Shipping condition: Ambient
  • Volume: 10 mL
  • Type: Reference
  • Product type: Standard kits

Catalog No. 50-239-0492 Supplier Waters Corp Supplier No. 186007652
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This GC standards kit assesses Gas Chromatography (GC) systems with a Thermal Conductivity Detector (TCD) and a liquid autosampler. It provides standards for verifying reproducibility and other functional tests, ensuring proper performance and preventing wasted time.

  • Assesses GC systems with TCD and liquid autosampler performance
  • Verifies system reproducibility and functional tests
  • Ensures proper GC system performance before analysis
  • Prevents wasted analysis time
  • Separation mode: GC
  • Detection method: TCD
  • Formulation: Liquid
  • Storage condition: Room temperature
  • System type: GC-TCD
  • Quantitative: Yes
  • Shelf life: 12 months
  • Shipping condition: Ambient
  • Volume: 10 mL
  • Type: Reference
  • Product type: Standard kits

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.