Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific™ GCC-P Portable Clinical Centrifuge

Catalog No. 23556048 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity:
6 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
23-556-048 6 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-556-048 Supplier Globe Scientific™ Supplier No. GCCP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Portable Clinical Centrifuge is designed for easy transport to facilitate convenient field separations using the included 12 VDC car power adapter.

  • Suitable for numerous clinical and research applications
  • Operates using an included 12 VDC car adaptor (wall adapters sold separately)
  • Fast acceleration and two deceleration speeds
  • Speed range of 300 to 5000 rpm, in 10 rpm increments
  • Independent control of speed or RCF and time
  • Audible alert function
  • Ideal for use with numerous tube types
  • Fixed angle rotor holds up to six 15 mL centrifuge tubes or six 5 mL, 7 mL, 10 mL or 1.5/2 mL tubes when adapters are used (all adaptors included)

Specifications

Includes Fixed Angle Rotor, Tube Adapters
Capacity 6 x 15 mL
Max. RCF 3,250 x g
Max. Speed 5,000 rpm
Refrigerated No
Electrical Requirements 12 VDC (110/240 VAC Optional)
Warranty 2 Year
Height (English) Exterior 7.1 in.
Height (Metric) Exterior 180 mm
Length (English) Exterior 9.5 in.
Length (Metric) Exterior 240 mm
Memory 2 Programable Locations
Safety Features Audible Alert Function
Width (English) Exterior 11.8 in.
Width (Metric) Exterior 300 mm
Wattage 70 W
Weight (English) 11.5 lb.
Weight (Metric) 5.2 kg
Rotor Included Yes
Dimensions (HWD) 240 x 300 x 180 mm (9.4 x 11.8 x 7.1 in.)
Run Time 1 s to 99 min, or Continuous
Display Type LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.