Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ GE UV Transilluminator
GREENER_CHOICESDP

Catalog No. 01257227 Shop All Synoptics, Inc. Products
Click to view available options
Wavelength:
254 nm
302 nm
365 nm
Size (Metric) Filter:
20 x 20 cm
20 x 24 cm
Produces UV light

Catalog No. 01-257-227

Supplier: Syngene™ GE2024MA

Only null left
Add to Cart
Add to Cart
Produces UV light

The GE UV Transilluminator is designed for use with InGenius 3 and NuGenius Gel Documentation Systems and is available in two different sizes and three different wavelengths: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm). All options feature runners for ease of sliding in and out.

  • Slimline design with runners for ease of use
  • Bright, uniform illumination provides reliable quantification of electrophoretically separated fluorescent proteins
  • Two size options: 20 x 20 cm and 20 x 24 cm
  • Three wavelength options: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm)
  • Electrical Requirements: 115V, 60Hz.
  • Desiged for use with Syngene™ InGenius 3 and NuGenius gel documentation systems

Specifications

Product Type UV Transilluminator
For Use With (Equipment) InGenius 3 and NuGenius Gel Documentation Systems
Size (Metric) Filter 20 x 24 cm
Voltage 115 V
Frequency 60 Hz
Intensity 50 to 100%
Wavelength 302 nm
Lighting Type UV
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.