Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GEARWRENCH Top Tool Chest, 4 Drawer, 16 in Deep, Steel, Black/Orange

Catalog No. 5000536245
Encompass

This top tool chest provides organized storage for your tools. Constructed from durable steel, it features four drawers and a spacious design with a 100 lb capacity. Its black and orange finish adds a professional look to any workspace, and it comes equipped with a convenient power strip for easy access to power.

  • Four drawers for organized storage
  • 100 lb capacity
  • Steel construction ensures durability
  • Black and orange color scheme
  • Includes a power strip
  • Overall width of 26 in
  • Dimensions of 16 in deep x 21 in high
  • Size A drawer width: 22.8 in
  • Size A drawer depth: 13.8 in
  • Compartment A is a drawer with a depth of 13.8 in
  • Compartment B width: 22.8 in
  • Compartment B depth: 13.8 in
  • Manufactured in Taiwan

Catalog No. 50-005-36245 Supplier MSC Supplier No. 10201481
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This top tool chest provides organized storage for your tools. Constructed from durable steel, it features four drawers and a spacious design with a 100 lb capacity. Its black and orange finish adds a professional look to any workspace, and it comes equipped with a convenient power strip for easy access to power.

  • Four drawers for organized storage
  • 100 lb capacity
  • Steel construction ensures durability
  • Black and orange color scheme
  • Includes a power strip
  • Overall width of 26 in
  • Dimensions of 16 in deep x 21 in high
  • Size A drawer width: 22.8 in
  • Size A drawer depth: 13.8 in
  • Compartment A is a drawer with a depth of 13.8 in
  • Compartment B width: 22.8 in
  • Compartment B depth: 13.8 in
  • Manufactured in Taiwan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.