Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Gel Loading Pipette Tips Flat 0.2 mm, 5-200 mcL Sterile, 0.17 mm O.D., 83 mm OAL
SDP

Catalog No. 501899930
Encompass_Preferred

Universal fit for most research-grade pipetters. For 0.2mm thick sequencing gels. a blue rack.
Range: 5-200 µl
O.D.: 0.17 mm
OAL: 83 mm
Color: Blue
Sterile: Sterile

Catalog No. 50-189-9930 Supplier Electron Microscopy Sciences Supplier No. 7244902
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Universal fit for most research-grade pipetters. For 0.2mm thick sequencing gels. a blue rack.
Range: 5-200 µl
O.D.: 0.17 mm
OAL: 83 mm
Color: Blue
Sterile: Sterile

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.