Learn More
Electron Microscopy Sciences Gel Loading Pipette Tips Flat 0.4 mm, 1-10 mcL Sterile, Yellow, 0.37mm O.D., 45 mm OAL

Supplier: Electron Microscopy Sciences 7245102
Universal fit for most research-grade pipetters. For 0.4mm thick polyacrylamide sequencing gels.
Range: 1-10 µl
O.D.: 0.37mm
OAL: 45 mm
Color: Yellow
Sterile: Sterile
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.