Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Gelpi Retractor

Catalog No. 21124425 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-425 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-425 Supplier Surgical Design™ Supplier No. 291
Add to Cart
Add to Cart

Gelpi retractor, 6.75 in., provides self-retaining tissue separation with outward-angled tips and spring tension for stable exposure in confined areas.

  • Constructed from premium surgical-grade stainless steel for durability, strength, and corrosion resistance
  • Self-retaining design with spring mechanism maintains consistent retraction without manual effort
  • Sharp outward-angled tips provide secure, atraumatic tissue separation
  • 6.75-in. length ideal for use in confined operative sites or minor surgical procedures
  • Smooth ratchet locking system allows adjustable tension for controlled retraction
  • Lightweight and ergonomic design reduces hand strain during prolonged surgeries
  • Highly polished finish ensures easy sterilization and a professional appearance
  • Autoclavable and reusable, engineered for long-lasting performance
  • Precision-machined joints ensure smooth operation and stable alignment
  • Ideal for soft tissue retraction in small or deep surgical fields
  • Suitable for veterinary, cosmetic, and minor surgical applications

Specifications

Grade Surgical
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Length (Metric) Blade Sharp
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.