Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Gemini 88 Plus Dual Rate Syringe Pump

Catalog No. 14831430 Shop All BTX Harvard Products
Change view
Click to view available options
Number of Channels:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels
14-831-430 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-831-430 Supplier KD Scientific Supplier No. 788088
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Dual rate infusion/withdrawal pump

  • Two separate syringe pumps in one instrument
  • Large touch screen display allows quick and easy setup
  • High or low pressure operation
  • Compatible with wide variety of syringes
  • Continuous fluid delivery
  • TTL, USB, RS-232 communication
  • Three independent operating condition

Syringe:

  • Size: 0.5μL (0.103mm minimum inner diameter), 60mL (32.573mm maximum inner diameter)

Flow Rate:

  • Minimum: 1.02mL/min (0.5μL syringe, 0.103mm inner diameter)
  • Maximum: 106mL/min (60mL syringe, 32.573mm diameter)

Connectors:

  • USB: Type B
  • RS-232: 9-pin D-Sub connector
  • RS-485: IEEE-1394, 6 positions for pump-pump communication
  • TTL Input/Output: Two 15-pin D-sub connectors, one for reach pump mechanism
  • Footswitch: Two phonojack inputs, one for each pump mechanism

Specifications

Model Gemini 88 Plμs
Voltage 100/240 V
Flow Rate 1.02 pL/min. (0.5 μL syringe), 106 mL/min. (60 mL syringe)
Certifications/Compliance CE
Connectors Type B USB
Linear Force (Metric) 31.75 kg, 22.6 kg (at 100% force setting (60 mL syringe))
Material Glass, Plastic, Stainless Steel (Syringe)
Reproducibility ±0.05%
Weight (Metric) 9.09 kg
Electrical Requirements 100/240 V 50/60 Hz 66 A
Display Type Touchscreen
Flow Rate Accuracy ±0.25%
Number of Channels 2
Overall Height (Metric) 21 cm
Overall Length (Metric) 28 cm
Product Type Dual Rate Syringe Pump
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.