Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Gemini™ ClearVue™ Combined Staining and Coverslipping Solution

Catalog No. A84500006 Shop All Epredia Products
Change view
Click to view available options
Includes:
Slide Basket Transfer System
Slide Basket Trnsfr Syst, Heat
Slide Bskt Trnsfr Sys, No Heat
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
A84500006 Slide Bskt Trnsfr Sys, No Heat
A84500001 Slide Basket Transfer System
A84500005 Slide Basket Trnsfr Syst, Heat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. A84500006 Supplier Epredia™ Supplier No. A84500006
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Paired together by the Epredia™ Slide Basket Transfer System, the Gemini™ AS Slide Stainer and ClearVue™ Coverslipper eliminate downtime and increase laboratory productivity.

  • Free up technical time with the automatic transfer of slide baskets from the Gemini AS Slide Stainer to the ClearVue Coverslipper by the Slide Basket Transfer System
  • Simply place slides in the Gemini AS slide stainer and carry on with other tasks free of distractions
  • System will sound an alert when the slides have finished coverslipping in the ClearVue Coverslipper
  • Reduce exposure to harmful fumes by eliminating the transfer between the Gemini AS Slide Stainer and ClearVue Coverslipper
  • Due to the unique layout of the Gemini Slide Stainer, the combination solution has a space-saving design compared to other combination units
  • System is available with either a heated Gemini AS Stainer (A84500005) for histology laboratories, or with a non-heated Gemini AS Stainer (A84500006) for cytology laboratories
  • Slide Basket Transfer System (A84500001) can be purchased separately and is compatible for existing customers with Gemini AS and ClearVue instruments manufactured after February 2018

Specifications

For Use With (Application) Automatic Transfer from the Gemini AS Slide Stainer to the ClearVue Coverslipper
Includes Slide Bskt Trnsfr Sys, No Heat
Weight (Metric) 155 kg
Height (Metric) 89 cm
Length (Metric) 172 cm
Width (Metric) 80 cm
Electrical Requirements 100/240 V 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.