Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ Gemini SC Electroporation Generator Only

Catalog No. BTX452043 Shop All BTX Harvard Products
Change view
Click to view available options
Capacitance (HV Mode):
85 μF (Square Wave), 10, 25, 35, 50, 60, 75, 85 μF (Exponential Decay Wave)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacitance (HV Mode)
BTX452043 85 μF (Square Wave), 10, 25, 35, 50, 60, 75, 85 μF (Exponential Decay Wave)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX452043 Supplier BTX™ Supplier No. 452043
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Gemini SC Twin Wave Electroporators offer flexibility for electroporation of all cell types

Features:

  • Universal electroporation - transfects cells in vitro, in vivo, in ovo and adherent forms
  • Transformation of bacteria, yeast, microorganisms; Transfection of mammalian cells and tissues
  • Multiple pulsing capabilities in both square and exponential decay waveforms (X2 systems)
  • Preset protocols - includes the most common eukaryotic and prokaryotic cell types
  • Square and exponential decay wave options
  • Large touchscreen interface
  • User-defined protocols - unlimited ability to add and modify protocols
  • Safety - displays resistance measurements for each pulse with three layers of arc protection
  • Connector: Positive and Negative 4 mm Banana Cables

Certifications

CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE

Warranty and Services

2 Year

Specifications

For Use With (Application) Universal Electroporation of All Cell Typesin Cuvettes
For Use With (Equipment) SC Cuvette Safety Dome
Frequency 50/60 Hz
Product Line BTX Electroporation
Product Type Electroporator
Voltage 10 to 3000 V
Voltage Range (HV Mode) 510 to 3000 V (in 10 V steps)
Voltage Range (LV Mode) 10 to 500 V (in 5 V steps)
Description Gemini SC Electroporation Generator Only
Display Color Touchscreen
Certifications/Compliance CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Depth (English) 13 in.
Depth (Metric) 33 cm
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Includes Generator Only
Life Span 2 year warranty
Operating Temperature (English) 40°F to 104°F
Pulse Number Range Exponential Decay Wave 1 pulse/sample, Square Wave 1 to 10 pulses/sample
Pulse Length Range Exponential Decay Wave Time constant 0.5 ms to 3.275 ms; Square Wave pulse length 50 ms to 100 ms
Operating Temperature (Metric) 4°C to 40°C
Relative Humidity 80% max. when operating at 25°C
Wattage 35 W (idle), 350 W (pulsing)
Weight (English) 16 lb.
Weight (Metric) 7.3 kg
Width (English) 11.25 in.
Width (Metric) 28.6 cm
Electrical Requirements 100 to 240 VAC
Sterility Non-sterile
Capacitance (HV Mode) 85 μF (Square Wave), 10, 25, 35, 50, 60, 75, 85 μF (Exponential Decay Wave)
Capacitance (LV Mode) 3775 μF (Square Wave), 25 to 3275 μF in 25 μF Steps (Exponential Decay Wave)
Connection Type Banana Cables
Charging Time <7 sec. (LV), <4 sec. (HV)
Interface Touchscreen
Pulse Form Exponential Decay Wave, Square Wave
High-throughput Compatibility No
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.