Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply GEN. PURPOSE 20CU/FT COMBO R/F

Catalog No. NC2250155
Encompass_Preferred

  • Dual-compartment storage with independent refrigeration and freezing capabilities
  • Refrigerator temperature range of 0°C to 10°C
  • Freezer temperature range of -15°C to -10°C
  • Eco-friendly refrigerant R600a hydrocarbon
  • Automated defrosting with an auto-defrost freezer and cycle-defrost refrigerator
  • Includes two 3/8 in probe access ports for external temperature monitoring
  • Durable white textured cabinet construction
  • High-density urethane foam insulation for energy efficiency
  • Shipping weight of 231 lbs
  • Refrigerator capacity of 15 cu ft
  • Freezer capacity of 5 cu ft
  • Mechanical thermostat control type
  • Magnetic door gaskets for a positive seal
  • Warranty: 2-year parts and labor, plus additional 3-year compressor parts
  • Voltage: 115V

This item is not returnable. View return policy
Catalog No. NC2250155 Supplier American Biotech Supply Supplier No. ABTHCRFC20A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Dual-compartment storage with independent refrigeration and freezing capabilities
  • Refrigerator temperature range of 0°C to 10°C
  • Freezer temperature range of -15°C to -10°C
  • Eco-friendly refrigerant R600a hydrocarbon
  • Automated defrosting with an auto-defrost freezer and cycle-defrost refrigerator
  • Includes two 3/8 in probe access ports for external temperature monitoring
  • Durable white textured cabinet construction
  • High-density urethane foam insulation for energy efficiency
  • Shipping weight of 231 lbs
  • Refrigerator capacity of 15 cu ft
  • Freezer capacity of 5 cu ft
  • Mechanical thermostat control type
  • Magnetic door gaskets for a positive seal
  • Warranty: 2-year parts and labor, plus additional 3-year compressor parts
  • Voltage: 115V

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.