Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ General Bio Package: AE31E Trino Inverted Microscope w/ Moticam S6 and Image-Pro Life Science (2D) Software

Catalog No. 01673121 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Siedentopf Trinocular, 360° Swiveling
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-673-121 Siedentopf Trinocular, 360° Swiveling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-673-121 Supplier Motic™ Supplier No. AE31ES6MC1
Add to Cart
Add to Cart
Request a Quote

This General Bio Package includes AE31E LED Trinocular Inverted Microscope, Moticam S6 USB Camera, Image-Pro - Life Science Package for Motic (2D), 0.5X C-Mount camera adapter

  • Microscope: AE31E LED Trinocular Inverted Microscope The AE31E Trinocular is a live cell microscope platform for advanced microbiology. The powerful LWD CCIS™ Phase objectives are designed for the inspection of native cell cultures. Lab technicians save time by benefitting from a clever illumination concept.
  • The instrument can be upgraded with Fluorescence for research tasks, while the 'Light memory' function and the Auto ON/OFF mode enables a fast and safe throughput of samples. Digital Camera: Moticam S6 USB Camera The Hi-Res Partner - Moticam S6 is designed for those application fields which need higher resolution. Presentations to a greater audience through video projector and reports in hardcopy are performed with ease.
  • With 6 million pixels and a fast data readout, the performance is remarkable! Software: Image-Pro - Life Science Package for Motic (2D) Transform your life sciences research with the Image-Pro - Life Science Package for Motic, developed in partnership with Media Cybernetics.
  • This versatile solution combines advanced Machine Learning technology with a comprehensive suite of protocols to provide precise segmentation, classification, and automated measurements from 2D images. Perfect for a wide range of life science applications, this package enhances your analytical capabilities with efficiency and accuracy.
  • Key Features:
  • Machine Learning-Powered Analysis Leverage sophisticated Machine Learning algorithms for accurate segmentation and classification, ensuring automated and reliable measurements from 2D images.
  • Cell Biology Protocol Collection Optimize your research with an extensive suite of protocols for analyzing complex cell biology-based measurements, including Cell Apoptosis, Cell Autophagy, Cell Confluence, Cell Count, Cell Morphology, Cell Proliferation, Cell Transfection, Lipid Droplet, Live/Dead Cell Viability, and Ring Region.
  • Versatility and Precision Achieve high precision in your life science research across diverse applications with automated processes and detailed measurement capabilities.
  • This package also includes a 12-month subscription to a Standard Success Plan from Media Cybernetics, providing ongoing technical assistance and software onboarding so you can focus on the work that truly matters.

Specifications

Voltage 100/240 V
Diaphragm Iris diaphragm
Magnification Power 4X, 10X, 20X, 40X
Objective Types Plan Achromatic
Stage Plain stage with metal and glass stage inserts (200 x 239 mm)
Eyepiece WF 10X/22 mm
Lighting Type Quartz Halogen, LED
Head Style Siedentopf Trinocular, 360° Swiveling
Dimensions (L x W x H) 556 x 200 x 529 mm
Camera Type Moticam S6
Display Type Digital
Model AE31E
Product Type Inverted Trinocular Microscope
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.