Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ General Bio Package: PA53BIO Trino Upright Microscope w/ Moticam S6 and Image-Pro Life Science (2D) Software

Catalog No. 01673129 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Siedentopf Trinocular, 30° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-673-129 Siedentopf Trinocular, 30° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-673-129 Supplier Motic™ Supplier No. MBPA53BS6MC1
Add to Cart
Add to Cart
Request a Quote

This General Bio Package includes PA53BIO Trinocular w/ 100W Halogen Illumination Upright Microscope, Moticam S6 USB Camera, Image-Pro - Life Science Package for Motic (2D), 0.5X C-Mount camera adapter

  • Microscope: PA53BIO Trinocular w/ 100W Halogen Illumination Upright Microscope The PA53BIO Trinocular is an upright laboratory microscope designed for research work in hospitals and life science laboratories.
  • It features powerful Köhler Quartz Halogen 100W transmitted illumination and a 1μ fine focus precision. The IL Function, together with the quintuple coded nosepiece, memorizes the brightness level for each objective position. Digital Camera: Moticam S6 USB Camera The Hi-Res Partner - Moticam S6 is designed for those application fields which need higher resolution.
  • Presentations to a greater audience through video projector and reports in hardcopy are performed with ease. With 6 million pixels and a fast data readout, the performance is remarkable! Software: Image-Pro - Life Science Package for Motic (2D) Transform your life sciences research with the Image-Pro - Life Science Package for Motic, developed in partnership with Media Cybernetics.
  • This versatile solution combines advanced Machine Learning technology with a comprehensive suite of protocols to provide precise segmentation, classification, and automated measurements from 2D images. Perfect for a wide range of life science applications, this package enhances your analytical capabilities with efficiency and accuracy.
  • Key Features:
  • Machine Learning-Powered Analysis Leverage sophisticated Machine Learning algorithms for accurate segmentation and classification, ensuring automated and reliable measurements from 2D images.
  • Cell Biology Protocol Collection Optimize your research with an extensive suite of protocols for analyzing complex cell biology-based measurements, including Cell Apoptosis, Cell Autophagy, Cell Confluence, Cell Count, Cell Morphology, Cell Proliferation, Cell Transfection, Lipid Droplet, Live/Dead Cell Viability, and Ring Region.
  • Versatility and Precision Achieve high precision in your life science research across diverse applications with automated processes and detailed measurement capabilities.
  • This package also includes a 12-month subscription to a Standard Success Plan from Media Cybernetics, providing ongoing technical assistance and software onboarding so you can focus on the work that truly matters.

Specifications

Camera Type Moticam S6
Eyepiece WF 10X/25 mm, with ±4 diopter adjustment on both
Head Style Siedentopf Trinocular, 30° Inclined
Lighting Type Quartz Halogen, LED
Magnification Power 4X, 10X, 40X, 100X
Model PA53BIO (BASIC)
Objective Types CCIS UC Plan Achromatic (Pb free)
Product Type Trinocular Biological Microscope
Nosepiece Reversed quintuple, coded
Dimensions (L x W x H) 576 x 247 x 457 mm
Voltage 110/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.