Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC General Dial Drop Indicator, 1.0000 in Max Measurement, 0-100 Dial Reading, 0.001 in Graduation

Catalog No. 5000531626
Encompass

This dial drop indicator offers a maximum measurement of 1.0000 inch and a 0-100 dial reading. It is equipped with a white dial, lug back, and a revolution counter, making it suitable for basic auto mechanical work like setting up rear axle gears.

  • Minimum measurement: 0.0000 in
  • Maximum measurement: 1.0000 in
  • Dial graduation: 0.001 in
  • Back type: Lug
  • Indicator style: Plunger
  • Dial reading: 0-100
  • Base mount type: Magnetic
  • Dial diameter: 2-1/4 in
  • Dial color: White
  • Revolution counter included
  • Adjustable total revolutions counter
  • Range per revolution: 0.1000 in
  • Accuracy tolerance: 0.001 in
  • Shank diameter: 3/8 in

Catalog No. 50-005-31626 Supplier MSC Supplier No. 56207715
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dial drop indicator offers a maximum measurement of 1.0000 inch and a 0-100 dial reading. It is equipped with a white dial, lug back, and a revolution counter, making it suitable for basic auto mechanical work like setting up rear axle gears.

  • Minimum measurement: 0.0000 in
  • Maximum measurement: 1.0000 in
  • Dial graduation: 0.001 in
  • Back type: Lug
  • Indicator style: Plunger
  • Dial reading: 0-100
  • Base mount type: Magnetic
  • Dial diameter: 2-1/4 in
  • Dial color: White
  • Revolution counter included
  • Adjustable total revolutions counter
  • Range per revolution: 0.1000 in
  • Accuracy tolerance: 0.001 in
  • Shank diameter: 3/8 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.