Learn More
Brady™ General and Industrial BBP33 Labels: One per Row
General and Industrial BBP33 Labels: One per Row are available in a variety of material and sizes. Nylon Cloth, polypropylene or Permanent Rubber wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Supplier: Brady™ B3317434
Description
- White matte paper label stock (B-424) features permanent rubber adhesive.
- B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive (B-430)
- Glossy, light gray finish gives labels a rating and serial plate appearance (B-434)
Specifications
| CSA, RoHS, UL | |
| Silver | |
| Gloss | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| BBP™ 33 Printer | |
| -70°C | |
| 1500/Pk. | |
| -40°F to 194°F | |
| 42 lb./in. | |
| 0.102 mm | |
| 1 in. | |
| 50.8 mm | |
| 1 in. | |
| B33-17-434 |
| Acrylic, Permanent | |
| Consignment | |
| Die-cut | |
| Single-side Printable | |
| Industrial Label | |
| Asset tracking, General ID | |
| 1 | |
| 1500 Labels/Box | |
| Rectangle | |
| -40°C to +90°C | |
| 0.004 in. | |
| 1 x 2 in. | |
| 2 in. | |
| 55.88 mm | |
| 2.54 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.