Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ General and Industrial BBP33 Labels: One per Row

Catalog No. p-4569852 Shop All Brady Corporation Products
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
Rubber, Permanent
Color:
Clear
Silver
White
Material:
Nylon Cloth
Paper
Polyester
Polypropylene
Dimensions (L x W):
0.5 x 0.9 in.
0.75 x 1.5 in.
1 x 2 in.
1 x 3 in.
2 x 3 in.
2 x 3.0 in.
4 x 6 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type Color Material Dimensions (L x W)
19-140-836 Acrylic, Permanent White Nylon Cloth 0.5 x 0.9 in.
19-140-838 Acrylic, Permanent White Nylon Cloth 0.75 x 1.5 in.
19-140-809 Acrylic, Permanent Silver Polyester 1 x 2 in.
19-140-566 Rubber, Permanent White Paper 1 x 3 in.
19-140-556 Rubber, Permanent White Paper 2 x 3.0 in.
19-140-555 Rubber, Permanent White Paper 4 x 6 in.
19-140-887 Acrylic, Permanent White Polypropylene 1 x 2 in.
19-140-888 Acrylic, Permanent White Polypropylene 1 x 3 in.
19-140-572 Rubber, Permanent White Paper 1 x 2 in.
19-140-881 Acrylic, Permanent Clear Polyester 1 x 2 in.
19-140-691 Acrylic, Permanent White Polypropylene 2 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-140-836 Supplier Brady™ Supplier No. B33125499
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General and Industrial BBP33 Labels: One per Row are available in a variety of material and sizes. Nylon Cloth, polypropylene or Permanent Rubber wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • White matte paper label stock (B-424) features permanent rubber adhesive.
  • B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive (B-430)
  • Glossy, light gray finish gives labels a rating and serial plate appearance (B-434)

Specifications

Autoclavable Autoclavable
Certifications/Compliance CSA, RoHS, UL
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Die-cut
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Industrial Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) BBP™ 33 Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1500 Labels/Box
Quantity 1500/Pk.
Shape Rectangle
Temperature Range (English) -40°F to 193°F
Temperature Range (Metric) -40°C to +89.4°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (L x W) 0.5 x 0.9 in.
Length (English) 6.5 in.
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Width (Metric) Printable Area 27.94 mm
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Alternate Part Number B33-125-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.