Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Animal Care and Research
- Animal Surgical Devices
- Animal Surgical Equipment
- Stoelting™ General Operating Scissors
Stoelting™ General Operating Scissors
Catalog No. 10001686
Shop All Stoelting Co Products

Change view
Click to view available options
Model:
Curved
Curved, Blunt tip
Curved, Sharp tip
Straight
Straight, Blunt tip
Straight, S/B, Surecut
Straight, S/S, Surecut
Straight, Sharp tips
Length (English):
4.5 in.
4.75 in.
5 in.
5.5 in.
5.5. in.
5.75 in.
6 in.
6.5 in.
7.5 in.
18 product options available for selection
| Catalog No. | Model | Length (English) |
|---|---|---|
| 10-001-686 | Straight, S/B, Surecut | 5.5 in. |
| 10-000-536 | Straight | 4.75 in. |
| 10-000-537 | Straight | 5 in. |
| 10-000-538 | Straight | 5.75 in. |
| 10-000-539 | Straight | 7.5 in. |
| 10-001-687 | Straight | 6 in. |
| 10-001-688 | Straight | 6.5 in. |
| 10-001-693 | Curved | 4.5 in. |
| 10-001-694 | Curved | 5 in. |
| 10-001-695 | Curved | 5.5. in. |
| 10-001-697 | Curved | 6 in. |
| 10-001-699 | Curved | 6.5 in. |
| 10-001-727 | Straight, S/S, Surecut | 5.5 in. |
| 10-001-743 | Curved | 7.5 in. |
| 10-001-744 | Straight, Sharp tips | 7.5 in. |
| 10-001-745 | Curved, Sharp tip | 7.5 in. |
| 10-001-746 | Straight, Blunt tip | 7.5 in. |
| 10-001-747 | Curved, Blunt tip | 7.5 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
Specifications
Specifications
| For Use With (Application) | Neuroscience |
| Length (English) | 5.5 in. |
| Model | Straight, S/B, Surecut |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?