Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ General Purpose Adsorbent, Matrix Activated Cocounut Charcoal, 20-40 mesh

Catalog No. 111005231 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-100-5231 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5231 Supplier MilliporeSigma™ Supelco™ Supplier No. 10275
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Activated coconut charcoal (activated carbon) is used extensively as a general purpose adsorbent, especially for purification applications where the trapped compounds do not need to be recovered.

Activated coconut charcoal (activated carbon) is not as widely used for thermal desorption and chromatographic applications due to two major drawbacks; its adsorptive strength may be too strong to allow complete desorption, and it is more suitable for applications that employ chemical desorption instead of thermal desorption. However, there are applications where charcoal is and can be used, such as the adsorption/desorption of the very volatile analytes halocarbon 12 and chloromethane.
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 20/40 Mesh
Packaging Bottle
Quantity 10 g
Surface Area (Metric) ˜1070 m2/g
Density ˜0.44 g/mL (free fall density)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.