Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Safety Choice™ General-Purpose Aramid Fiber Work Gloves

Catalog No. 191305871 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (English):
9 in.
10 in.
10.5 in.
11 in.
Length (Metric):
22.9 cm
25.4 cm
26.7 cm
27.9 cm
Glove Cuff Color:
Green
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric) Glove Cuff Color
19-130-5871 X-Large 11 in. 27.9 cm Green
19-130-5870 Small 9 in. 22.9 cm White
19-130-5869 Medium 10 in. 25.4 cm Red
19-130-5868 Large 10.5 in. 26.7 cm Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-130-5871
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

General-purpose aramid fiber gloves will not melt, ignite or conduct electricity

Suitable for use in the automotive industry, light heat applications, glass operations and metal stamping.

  • Aramid fiber construction protects hands without sacrificing comfort or dexterity
  • Provides high tensile strength relative to its weight—five times stronger than steel
  • Heavyweight seamless knit with ambidextrous pattern
  • Can also be used as glove liners
  • Color-coded cuff hems for easy size identification

Specifications

Coating Material Uncoated
Color Yellow
Cut Resistance Rating ANSI A4
Hand Ambidextrous
Latex Free Yes
Material Aramid Fiber
Product Type Cut-resistant Gloves
Size X-Large
For Use With (Application) Automotive industry, light heat applications, glass operations and metal stamping
Glove Cuff Color Green
Glove Cuff Style Elasticated
Hem Color Green
Model 07-K350/XL
Length (English) 11 in.
Length (Metric) 27.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.