Learn More
Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators
Shop All Thermo Scientific ProductsDescription
Observe ongoing separations with Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators, featuring excellent temperature stability and alarm features for everyday chromatography applications.
Capped 2in. I.D. (5.1cm) access portholes in each side wall permit the insertion of thermocouples and other wiring without disturbing temperature settings. Push-button lights and circuit breaker-protected duplex electrical receptacles simplify equipment operation and allow observation of ongoing separations.
Performance
- Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
- Excellent temperature stability of ±3°C
- Bright digital display
- Automatic defrost
Security
- Optional chart recorder
- High/low temperature alarms
- Keyed on/off switch
- Door ajar alarm (except sliding glass door models) Quality
- Painted, high-quality steel exterior
- Choice of painted or stainless steel interior
- Two 2-inch side access ports
- Energy-efficient, double pane, argon-filled glass doors
- Interior duplex outlet
Ordering Information:
For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.
Specifications
Specifications
| Capacity (English) | 45 cu. ft. |
| Capacity (Metric) | 1275 L |
| Temperature Range | 1°C to 12°C |
| Temperature Stability | ±3°C |
| Refrigerant | R134 A |
| Door Style | Double Sliding Glass |
| No. of Doors | 1 |
| Shelves | Gray - 8 Wire |
| Cabinet Material | Stainless Steel |
| Exterior Finish | Painted |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.