Learn More
Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators
Description
Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.
Performance
- Digital temperature controller with intuitive interface
- Excellent temperature stability of ±3°C
- High-density, fluorine free insulation
- Automatic defrost
Security
- Optional chart recorder
- High/Low Temperature, Visual/Audio alarms
- Choice of solid or glass lockable doors (refrigerators only)
- Easily accessible contacts for backup monitoring
- Door ajar alarm (except sliding glass doors)
- Control panel with key lock
Quality
Ordering Information:
For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.
Specifications
Specifications
| Type | General Purpose Refrigerator |
| Capacity (English) | 49 cu. ft. |
| Capacity (Metric) | 1388 L |
| Temperature Range | 1°C to 12°C |
| Refrigerant | R134a |
| Door Style | Glass |
| No. of Doors | 2 |
| Shelves | Gray - 8 Wire |
| Cabinet Material | Gray-painted |
| Exterior Finish | Painted |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.